missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Precision Lab Thermometer with 3-points Traceable Calibration
High precision lab thermometer complete with calibration certificate.
Brand: Brannan™ 50/536/0
Additional Details : Weight : 0.01700kg
Description
- A range of spirit filled, high precision thermometers which are supplied with a calibration certificate
- Safe non-mercury filling
- Presented in a study cardboard cylinder for storage
- Made in UK
Specifications
0°C, 35°C, 90°C | |
Total Immersion | |
Glass | |
302°F | |
14°F | |
14°F to 302°F | |
± 1.0°C | |
1.2 cm |
UK Traceable to National Standards ISO 9001 | |
20.5 cm | |
Blue Spirit | |
150°C | |
-10°C | |
-10°C to +150°C | |
1°C |