missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Precision Lab Thermometer with 3-points Traceable Calibration

High precision lab thermometer complete with calibration certificate.

Brand:  Brannan™ 50/552/0

Additional Details : Weight : 0.02400kg

 View more versions of this product

Product Code. 17883038

  • £94.20 / Each
Estimated Shipment: 23-08-2024
to see stock.

Description

Description

  • A range of spirit filled, high precision thermometers which are supplied with a calibration certificate
  • Safe non-mercury filling
  • Presented in a study cardboard cylinder for storage
  • Made in UK
Specifications

Specifications

0°C, 35°C
Partial Immersion
Glass
122°F
-58°F
-58°F to +122°F
± 1.0°C
76 mm
UK Traceable to National Standards ISO 9001
30.5 cm
Blue Spirit
50°C
-50°C
-50°C to +50°C
1°C
1.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers