missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ High-Temperature Furnace, HTC 1600 Series

Heated by vertically hung SiC rods. Especially suitable for sintering processes up to a maximum operating temperature of 1550°C.

Brand:  Nabertherm™ LC034K6ON5


Additional Details : Weight : 38.00000kg

 View more versions of this product

Product Code. 17337929

  • £7451.82 / Each
Estimated Shipment: 03-09-2024
to see stock.
Add to basket

Description

Description

  • Maximum Temperature: 1550°C
  • Dual shell housing with fan cooling for low shell temperatures
  • Heating from both sides via vertically mounted SiC rods
  • High-quality fiber insulation backed by special insulation
  • Side insulation constructed with tongue and groove blocks provides for low heat loss to the outside
  • Long-life roof insulation with special suspension
  • Chain-guided parallel swivel door for defined opening and closing of the door without destroying the insulation
  • Two-door design (front/back) for high-temperature furnaces
  • Labyrinth sealing ensures the least possible temperature loss in the door area
  • Reinforced floor as protection for fiber insulation and to load heavy weights
  • Exhaust air opening in the furnace roof
  • Heating elements switched via SCR‘s
  • Over-temperature limiter with adjustable cutout temperature for thermal protection class 2 in accordance with EN 60519-2 as temperature limiter to protect the furnace and load
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

C550
1600°C
545 x 415 x 490 mm
3 L
510 x 120 x 120 mm
30 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers