missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ High-Temperature Furnace, HTC 1600 Series
Heated by vertically hung SiC rods. Especially suitable for sintering processes up to a maximum operating temperature of 1550°C.
£7451.82 - £12950.34
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17337929
|
Nabertherm™
LC034K6ON5 |
3 L |
£7451.82
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
17397929
|
Nabertherm™
LC084K6ON8 |
8 L |
£12950.34
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
Description
- Maximum Temperature: 1550°C
- Dual shell housing with fan cooling for low shell temperatures
- Heating from both sides via vertically mounted SiC rods
- High-quality fiber insulation backed by special insulation
- Side insulation constructed with tongue and groove blocks provides for low heat loss to the outside
- Long-life roof insulation with special suspension
- Chain-guided parallel swivel door for defined opening and closing of the door without destroying the insulation
- Two-door design (front/back) for high-temperature furnaces
- Labyrinth sealing ensures the least possible temperature loss in the door area
- Reinforced floor as protection for fiber insulation and to load heavy weights
- Exhaust air opening in the furnace roof
- Heating elements switched via SCR‘s
- Over-temperature limiter with adjustable cutout temperature for thermal protection class 2 in accordance with EN 60519-2 as temperature limiter to protect the furnace and load
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
C550 | |
1600°C |