missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ High Temperature Furnace LHT/D Series
Compact tabletop models are perfectly suited for the sintering of technical ceramics, such as zirconium oxide dental bridges.
Brand: Nabertherm™ LHT327VN1
This item is not returnable.
View return policy
Description
- Maximum Temperature: 1650°C
- High-quality molybdenum disilicide heating elements
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Compact design with lift door, opening upwards
- Adjustable air inlet
- Exhaust air opening in the roof
- Type B thermocouple
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
P570 | |
1650°C | |
630 x 470 x 1020 mm |
3 L | |
155 x 135 x 200 mm | |
60 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction