missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ High Temperature Furnace LHT/D Series
Compact tabletop models are perfectly suited for the sintering of technical ceramics, such as zirconium oxide dental bridges.
£6315.98 - £9241.64
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17387979
|
Nabertherm™
LHT127WN1 |
1 L |
£6315.98
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
17327989
|
Nabertherm™
LHT327VN1 |
3 L |
£9241.64
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
- Maximum Temperature: 1650°C
- High-quality molybdenum disilicide heating elements
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Compact design with lift door, opening upwards
- Adjustable air inlet
- Exhaust air opening in the roof
- Type B thermocouple
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
P570 | |
Up to 1650°C |