missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ High-Temperature Furnaces with SiC Rod Heating

The durability of the SiC rods in periodic use, in combination with their high heating speed, make these high-temperature furnaces to all-rounders in the laboratory.

Brand:  Nabertherm™ HC0356VNA

 View more versions of this product

Product Code. 17317839

  • £22605.00 / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Maximum Temperature: 1400°C, 1500°C, or 1600°C
  • Furnace chamber lined with first-class, long-life fiber material, unclassified
  • Housing made of sheets of textured stainless steel
  • Dual shell housing for low external temperatures and high stability
  • Optional lift door with hot surface facing away from the Operator
  • Switching system with solid-state-relays, power tuned to the SiC rods
  • Easy replacement of heating rods
  • Adjustable air inlet opening, exhaust air opening in the roof
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

P570
1500°C
SiC Rod Heating
700 x 810 x 1500 mm
16 L
Furnace
300 x 200 x 260 mm
400 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers