missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ High-Temperature Furnaces with SiC Rod Heating
The durability of the SiC rods in periodic use, in combination with their high heating speed, make these high-temperature furnaces to all-rounders in the laboratory.
£6110.00 - £21090.55
Product Code | Brand | Capacity (Metric) | Temperature (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Temperature (Metric) | Price | Quantity & Availability | ||||
17317929
|
Nabertherm™
LC034H6ON5 |
3 L | Up to 1600°C |
£7451.82
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
17317839
|
Nabertherm™
HC0356VNA |
16 L | Up to 1500°C |
£21090.55
Each |
Estimated Shipment: 01-10-2024
Log in to see stock. |
||||
17367929
|
Nabertherm™
LC084H6ON8 |
8 L | 1600°C |
£12950.34
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
17357929
|
Nabertherm™
LC084H5ON8 |
8 L | Up to 1500°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17387919
|
Nabertherm™
LC034H4ON5 |
3 L | Up to 1400°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17347929
|
Nabertherm™
LC084H4ON8 |
8 L | Up to 1400°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Descrizione
- Maximum Temperature: 1400°C, 1500°C, or 1600°C
- Furnace chamber lined with first-class, long-life fiber material, unclassified
- Housing made of sheets of textured stainless steel
- Dual shell housing for low external temperatures and high stability
- Optional lift door with hot surface facing away from the Operator
- Switching system with solid-state-relays, power tuned to the SiC rods
- Easy replacement of heating rods
- Adjustable air inlet opening, exhaust air opening in the roof
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifica
Furnace | |
SiC Rod Heating |