missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ High-Temperature Furnaces with SiC Rod Heating
The durability of the SiC rods in periodic use, in combination with their high heating speed, make these high-temperature furnaces to all-rounders in the laboratory.
Brand: Nabertherm™ LC084H4ON8
This item is not returnable.
View return policy
Description
- Maximum Temperature: 1400°C, 1500°C, or 1600°C
- Furnace chamber lined with first-class, long-life fiber material, unclassified
- Housing made of sheets of textured stainless steel
- Dual shell housing for low external temperatures and high stability
- Optional lift door with hot surface facing away from the Operator
- Switching system with solid-state-relays, power tuned to the SiC rods
- Easy replacement of heating rods
- Adjustable air inlet opening, exhaust air opening in the roof
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
C550 | |
1400°C | |
SiC Rod Heating | |
625 x 490 x 540 mm |
8 L | |
Furnace | |
290 x 170 x 170 mm | |
40 kg |