missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ High-Temperature Furnaces with SiC Rod Heating

The durability of the SiC rods in periodic use, in combination with their high heating speed, make these high-temperature furnaces to all-rounders in the laboratory.

Brand:  Nabertherm™ LC034H6ON5

 View more versions of this product

Product Code. 17317929

  • £7715.00 / Each
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Maximum Temperature: 1400°C, 1500°C, or 1600°C
  • Furnace chamber lined with first-class, long-life fiber material, unclassified
  • Housing made of sheets of textured stainless steel
  • Dual shell housing for low external temperatures and high stability
  • Optional lift door with hot surface facing away from the Operator
  • Switching system with solid-state-relays, power tuned to the SiC rods
  • Easy replacement of heating rods
  • Adjustable air inlet opening, exhaust air opening in the roof
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

C550
1600°C
SiC Rod Heating
545 x 415 x 490 mm
3 L
Furnace
210 x 120 x 120 mm
30 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers