Learn More
Nabertherm High Temperature Tube Furnace for Horizontal Operation, RHTH Series
High-quality insulation materials made of vacuum-formed fiber plates enable energy-saving operation and a fast heating time due to low heat storage and heat conductivity. Different gas supply systems allow performance under non-flammable or flammable protective or reactive gases or under vacuum.
Brand: Nabertherm 001484530
Description
- Maximum Temperature: 1700 °C
- MoSi2 heating elements, mounted vertically for easy replacement
- Insulation with vacuum-formed ceramic fiber plates
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Rectangular outer housing with slots for convection cooling
- Dual shell housing made of sheets of textured stainless steel
- Ceramic working tube made of material C 799 incl. fiber plugs for operation under air
- Type B thermocouple
- Power unit with low-voltage transformer and thyristor
- Over-temperature limiter with adjustable cutout temperature for thermal protection class 2 in accordance with EN 60519-2 as temperature limiter to protect the furnace and load and with selectable Maximumimum temperature gradient as tube protection
- Switchgear and control unit separate from furnace in separate floor standing cabinet
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
1700°C | |
550 x 620 x 640 mm | |
80 mm |
P470 | |
530 mm | |
90 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.