missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm High Temperature Tube Furnace RHTC

Compact tube furnaces with SiC rod heating and integrated switchgear and controller. High-quality fiber insulation ensures fast heating and cooling times while the SiC heating rods installed parallel to the working tube ensure excellent temperature uniformity.

£5885.40 - £10592.70

Specifications

Temperature (Metric) 1500°C
Diameter (Metric) Outer 80 mm
View More Specs

Products 6
Product Code Brand Dimensions (L x W x H) Exterior Temperature Control Price Quantity & Availability  
Product Code Brand Dimensions (L x W x H) Exterior Temperature Control Price Quantity & Availability  
15948400
View Documents Promotion Details
Nabertherm
RC181C5A
430 x 600 x 580 mm C450 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15938400
View Documents Promotion Details
Nabertherm
RC181B5A
430 x 600 x 580 mm B410 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15968400
View Documents Promotion Details
Nabertherm
RC281C5A
430 x 820 x 580 mm C450 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15958400
View Documents Promotion Details
Nabertherm
RC281B5A
430 x 820 x 580 mm B410 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15988400
View Documents Promotion Details
Nabertherm
RC381C5A
430 1075 x 580 mm C450 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15978400
View Documents Promotion Details
Nabertherm
RC381B5A
430 1075 x 580 mm B410 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Maximum Temperature: 1500 °C
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Active cooling of housing for low surface temperatures
  • Type S thermocouple
  • Solid state relays provide for low-noise operation
  • Prepared for assembly of working tubes with water-cooled flanges
  • Ceramic tube, C 799 quality
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

1500°C
80 mm
Videos
SDS
Documents

Documents

Product Certifications