missing translation for 'onlineSavingsMsg'
Learn More

Brady™ High Tensile Polypropylene Continuous Tags for M6/M7 Printers

This polypropylene stock tag is ideal for wire and cable identification and product inventory identification, where legibility and tensile strength are needed.

Brand:  Brady™ 174666

Additional Details : Weight : 0.11900kg

 View more versions of this product

Product Code. 17809064

  • £79.05 / Each
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

  • Non-adhesive, matte finish material is thermal transfer printable
  • B-412 polypropylene material
  • Good abrasion and chemical resistance
  • Service temperature of -40°C to 38°C (-40°F to 100°F)
  • For use in Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Specifications

Specifications

Safety Tag
White
Matte
Roll of Tags
50 ft.
-40°C to +100°C
Continuous
0.475 in.
Thermal Transfer
ASTM B 117, ASTM D 1000, ASTM D 1938, ASTM G 155, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Polypropylene
Wire and Cable Labeling, Product Inventory Identification
15.24 m
0.008 in.
-40°F to +212°F
No
12.07 mm
M710, BMP71
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions