missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ High Tensile Polypropylene Continuous Tags for M6/M7 Printers
This polypropylene stock tag is ideal for wire and cable identification and product inventory identification, where legibility and tensile strength are needed.
£67.35 - £110.00
Specifications
Type | Safety Tag |
---|---|
Certifications/Compliance | ASTM B 117, ASTM D 1000, ASTM D 1938, ASTM G 155, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | White |
Material | Polypropylene |
Finish | Matte |
Product Code | Brand | For Use With (Equipment) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Width (English) | Price | Quantity & Availability | ||||
17889134
|
Brady™
174664 |
M710, BMP71 | 0.23 in. |
£71.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17801449
|
Brady™
173887 |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 0.23 in. |
£67.35
1 roll |
Estimated Shipment: 30-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17878904
|
Brady™
174665 |
M710, BMP71 | 0.375 in. |
£75.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17861669
|
Brady™
173888 |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 0.375 in. |
£71.12
1 roll |
Estimated Shipment: 04-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17809064
|
Brady™
174666 |
M710, BMP71 | 0.475 in. |
£79.05
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17811529
|
Brady™
173889 |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 0.5 in. |
£74.95
1 roll |
Estimated Shipment: 23-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17871609
|
Brady™
173890 |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 0.535 in. |
£77.99
1 roll |
Estimated Shipment: 13-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17829224
|
Brady™
174668 |
M710, BMP71 | 0.785 in. |
£110.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17801569
|
Brady™
173891 |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 0.785 in. |
£103.52
1 roll |
Estimated Shipment: 13-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Non-adhesive, matte finish material is thermal transfer printable
- B-412 polypropylene material
- Good abrasion and chemical resistance
- Service temperature of -40°C to 38°C (-40°F to 100°F)
- For use in Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Specifications
Safety Tag | |
White | |
Matte | |
Roll of Tags | |
50 ft. | |
-40°C to +100°C | |
Continuous | |
Thermal Transfer |
ASTM B 117, ASTM D 1000, ASTM D 1938, ASTM G 155, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC | |
Polypropylene | |
Wire and Cable Labeling, Product Inventory Identification | |
15.24 m | |
0.008 in. | |
-40°F to +212°F | |
No |