missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ High Tensile Polypropylene Continuous Tags for M6/M7 Printers
This polypropylene stock tag is ideal for wire and cable identification and product inventory identification, where legibility and tensile strength are needed.
Brand: Brady™ 174664
Additional Details : Weight : 0.11800kg
Description
- Non-adhesive, matte finish material is thermal transfer printable
- B-412 polypropylene material
- Good abrasion and chemical resistance
- Service temperature of -40°C to 38°C (-40°F to 100°F)
- For use in Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Specifications
Safety Tag | |
White | |
Matte | |
Roll of Tags | |
50 ft. | |
-40°C to +100°C | |
Continuous | |
0.23 in. | |
Thermal Transfer |
ASTM B 117, ASTM D 1000, ASTM D 1938, ASTM G 155, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC | |
Polypropylene | |
Wire and Cable Labeling, Product Inventory Identification | |
15.24 m | |
0.008 in. | |
-40°F to +212°F | |
No | |
5.84 mm | |
M710, BMP71 |