missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ High Tensile Polypropylene Inserts/Tags
Mark outlet faceplates and patch panels with the B-412 high tensile strength polypropylene insert stock material. Print almost anywhere with a compact Brady™ portable label printer.
Brand: Brady™ 170724
Additional Details : Weight : 0.12600kg
Description
- Designed for easily marking port, jack and outlet faceplates
- Resistant to tearing, fuels, oils, chemicals and extreme temperatures
- Easy to place, remove and replace as needed
Specifications
RoHS Compliant to 2005/618/EC MCV | |
Black on White | |
Continuous | |
Labels | |
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling | |
1 Cartridge | |
0.008 in. | |
20 ft. | |
1.2 cm |
Non-adhesive | |
Matte | |
Polypropylene | |
Non-sterile | |
BMP41, BMP51, M511 | |
-40°F to +212°F | |
20 ft. x 0.475 in. | |
0.475 in. |