missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ High Tensile Polypropylene Inserts/Tags
Mark outlet faceplates and patch panels with the B-412 high tensile strength polypropylene insert stock material. Print almost anywhere with a compact Brady™ portable label printer.
£63.30 - £66.28
Specifications
Certifications/Compliance | RoHS Compliant to 2005/618/EC MCV |
---|---|
Adhesive Type | Non-adhesive |
Color | Black on White |
Finish | Matte |
Format | Continuous |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
17911960
|
Brady™
170725 |
20 ft. x 0.375 in. |
£63.30
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17970750
|
Brady™
170724 |
20 ft. x 0.475 in. |
£66.28
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17931940
|
Brady™
170726 |
20 ft. x 0.625 in. |
£64.54
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Designed for easily marking port, jack and outlet faceplates
- Resistant to tearing, fuels, oils, chemicals and extreme temperatures
- Easy to place, remove and replace as needed
Specifications
RoHS Compliant to 2005/618/EC MCV | |
Black on White | |
Continuous | |
Labels | |
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling | |
1 Cartridge | |
0.008 in. |
Non-adhesive | |
Matte | |
Polypropylene | |
Non-sterile | |
BMP41, BMP51, M511 | |
-40°F to +212°F | |
20 ft. |