missing translation for 'onlineSavingsMsg'
Learn More

Wesbart™ Hinged Cryo Boxes With Fixed Dividers

Wesbart™ Hinged Cryo Boxes With Fixed Dividers have an alphanumeric ID code on the side, and fitted dividers suitable for tubes with a diameter of 12.5 mm

Brand:  Wesbart™ PA57/100N

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 16292461

  • £6.70 / Each
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

  • Hinged boxes with clear lids for cryogenic storage
  • Fixed dividers, 10 x 10 format
  • Accommodates tubes up to 12.5 mm
  • Alphanumeric placement coding
  • Availalble in a range of colors
Specifications

Specifications

Natural
Cryo Box
151 x 141 x 57 mm
Polypropylene
100 Cryovials (12.5 mm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers