missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Hinged Cryo Boxes With Fixed Dividers
Wesbart™ Hinged Cryo Boxes With Fixed Dividers have an alphanumeric ID code on the side, and fitted dividers suitable for tubes with a diameter of 12.5 mm
£6.65 - £6.70
Specifications
Material | Polypropylene |
---|---|
Type | Cryo Box |
Holds | 100 Cryovials (12.5 mm) |
Dimensions (L x W x H) | 151 x 141 x 57 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16272461
|
Wesbart™
PA57/100B |
Black |
£6.65
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
16282461
|
Wesbart™
PA57/100BLU |
Blue |
£6.70
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
16292461
|
Wesbart™
PA57/100N |
Natural |
£6.70
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
- Hinged boxes with clear lids for cryogenic storage
- Fixed dividers, 10 x 10 format
- Accommodates tubes up to 12.5 mm
- Alphanumeric placement coding
- Availalble in a range of colors
Specifications
Polypropylene | |
Cryo Box | |
100 Cryovials (12.5 mm) | |
151 x 141 x 57 mm |