Learn More
Cytiva HiScale™ Chromatography Columns
HiScale™ 10/40 chromatography columns - Easy to pack, empty chromatography columns used for medium to high pressure column chromatography up to 20 bar (290 psi).
Brand: Cytiva 29360550
Description
- HiScale™ empty chromatography columns are a family of pressure-stable, easy to pack, columns for medium to high pressure liquid chromatography using a chromatography system.
- Easy to pack: convenient column measurement scale, nonrotating plunger mechanism, and ergonomically designed components for easier adjustment during column packing
- Pressure-stable: built to withstand pressures up to 20 bar (2 MPa, 290 psi) for compatibility with modern BioProcess™ resins
- Versatile: dual adapters and axial compression capability allow for a large range of bed heights and column packing protocols
- Variety of column dimensions: choose from 10, 16, 26, or 50 mm inner diameter, and 200 mm or 400 mm length to accommodate bed volumes up to 785 mL
- Scalable: the HiScale™ column range is designed to facilitate robust process scaleup, as well as cost-efficient and accurate scaledown for applications such as viral clearance studies
- High flexibility: equipped with two adapters allowing for a large range of bed heights.
- What comes in each HiScale™ column chromatography packages?
- Each HiScale™ column is delivered with a column tube, outer protection tube, two adapters, PEEK tubing, and unions at both ends for easy connection to valves, pumps, and monitors. For HiScale™ 10/40, connectors are provided in the accessory kit included in the package.

Specifications
0.75 mm | |
20 bar (2 MPa, 290 psi) | |
Borosilicate Glass, Polycarbonate, Polyamide (Reinforced Glass Fiber), Ethylene Propylene Diene Polymer (EPDM), Polyoxymetylen (POM), Polyether Ether Ketone (PEEK), Ethylenetetrafluoroethylene (ETFE), Fluoro-Rubber, Polypropylene, Polyamide |
Chromatography Column | |
20 μm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.