missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiScale™ Columns Packed with Superdex™ Increase or Superose™ Increase Resins

Similar to the new-generation Superdex™ Increase and Superose™ Increase Size Exclusion Chromatography (SEC) Columns, but for use with purifying larger volumes of up to 8.5 mL

Brand:  Cytiva 29321903

Additional Details : Weight : 1.80000kg

 View more versions of this product

Product Code. 15908872

  • £6076.00 / Each
Estimated Shipment: 09-09-2024
to see stock.
Add to basket

Description

Description

  • High-resolution SEC columns
  • Small particle size and narrow particle size distribution of the packed resin ensures highly pure protein
Specifications

Specifications

Size Exclusion Chromatography (SEC)
1 Ea.
3.2 mL
Superose 6 Increase
2 MPa
Store at 4°C to 30°C, 20% Ethanol
16 x 400 mm
Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers