missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiScale™ Columns Packed with Superdex™ Increase or Superose™ Increase Resins
Similar to the new-generation Superdex™ Increase and Superose™ Increase Size Exclusion Chromatography (SEC) Columns, but for use with purifying larger volumes of up to 8.5 mL
£6076.00 - £9590.00
Specifications
For Use With | Size Exclusion Chromatography (SEC) |
---|---|
Max. Pressure | 2 MPa |
Quantity | 1 Ea. |
Content And Storage | Store at 4°C to 30°C, 20% Ethanol |
Type | Column |
Product Code | Brand | Packing Material | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packing Material | Volume (Metric) | Price | Quantity & Availability | ||||
15948872
|
Cytiva
29321907 |
Superdex 75 Increase | 3.2 mL |
£6076.00
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
15958872
|
Cytiva
29321908 |
Superdex 75 Increase | 8.5 mL |
£9590.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
15928872
|
Cytiva
29321905 |
Superdex 200 Increase | 3.2 mL |
£6076.00
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
15938872
|
Cytiva
29321906 |
Superdex 200 Increase | 8.5 mL |
£9590.00
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
15908872
|
Cytiva
29321903 |
Superose 6 Increase | 3.2 mL |
£6076.00
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
15918872
|
Cytiva
29321904 |
Superose 6 Increase | 8.5 mL |
£9590.00
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
Description
- High-resolution SEC columns
- Small particle size and narrow particle size distribution of the packed resin ensures highly pure protein
Specifications
Size Exclusion Chromatography (SEC) | |
1 Ea. | |
Column |
2 MPa | |
Store at 4°C to 30°C, 20% Ethanol |