Learn More
Thermo Scientific™ HisPur™ Cobalt Superflow Agarose
Perform high-purity, large-scale purification of polyhistidine-tagged proteins with this tetradentate-chelating Superflow 6 support charged with divalent cobalt.
£128.00 - £6900.00
Specifications
Content And Storage | Store at 4°C |
---|---|
Form | Liquid Suspension |
Product Line | HisPur™ |
Target | His-Tagged Protein |
Type | Agarose |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
13474179
|
Thermo Scientific™
25228 |
10 mL |
£128.00
10mL |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
13484179
|
Thermo Scientific™
25231 |
1 L |
£6900.00
1 L |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
13414189
|
Thermo Scientific™
25230 |
250 mL |
£2330.00
250mL |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
13404189
|
Thermo Scientific™
25229 |
50 mL |
£542.00
50mL |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Perform high-purity, large-scale purification of polyhistidine-tagged proteins with Thermo Scientific™ HisPur Cobalt Superflow Agarose, a tetradentate-chelating Superflow 6 support charged with divalent cobalt.
Additional Information and Online Ordering »
Highlights:
Robust – highly crosslinked 6% agarose Superflow beaded support tolerates linear flow rates up to 1200cm/hour with minimal leaching of cobalt due to a tetradentate chelator
High yields – binds 20mg of 6xHis-GFP per mL of resin at a linear flow rate of 150cm/hour, can bind greater than 30mg per mL of resin depending on flow rate
High purity – specificity of cobalt binding to histidine-tag generally results in elution fractions with less than 10% contamination of non-specific proteins
Compatible – maintains function after exposure to a wide variety of chemicals and pH values
Cost effective – resin is stable through multiple cycles of cleaning and reuse
Recommended for:
Large scale FPLC purification of polyhistidine tagged proteins
Specifications
Store at 4°C | |
HisPur™ | |
Agarose | |
Bottle |
Liquid Suspension | |
His-Tagged Protein | |
Metal Chelate, Divalent Cobalt | |
Affinity, Agarose Resin |
For Research Use Only. Not for use in diagnostic procedures.