Learn More
Thermo Scientific™ HisPur™ Ni-NTA Superflow Agarose
Shop All Thermo Scientific ProductsDescription
Perform FPLC purification of poly-histidine-tagged proteins with Thermo Scientific™ HisPur Ni-NTA Superflow Agarose, a nitrilotriacetic acid (NTA) modified Superflow 6 support charged with divalent nickel (Ni+2).
Additional Information and Online Ordering
Highlights:
High capacity – binds greater than 20mg of His-tagged GFP per mL of resin at a linear flow rate of 300cm/hour
High purity – provides greater than 80% purity of eluted fractions when used to purify from lysates
Versatile – can be used to purify proteins under native and denaturing conditions
Robust – highly crosslinked beads tolerate linear flow rates up to 1200cm/hour
Compatible – maintains function in a wide variety of chemicals and pH conditions
Cost effective – competitively priced resin is stable through multiple cycles of cleaning and reuse
Recommended for:
Medium- to large-scale FPLC purification of polyhistidine tagged proteins
Specifications
Specifications
| Capacity (Metric) | 20 mg His-Tagged GFP Binding per mL Resin |
| Content And Storage | Store at 4°C |
| Form | Liquid Suspension |
| Product Line | HisPur |
| Quantity | 1 L |
| Target | His-Tagged Protein |
| Type | Agarose |
| Stationary Phase | Divalent Nickel, Metal Chelate |
| Format | Bottle |
| Column Type | Affinity, Agarose Resin |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.