missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HisPur™ Ni-NTA Superflow Agarose

Perform FPLC purification of poly-histidine-tagged proteins with this nitrilotriacetic acid (NTA) modified Superflow 6 support charged with divalent nickel (Ni+2).

Brand:  Thermo Scientific™ 25214

95.85 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 13484189

  • £135.00 / 10mL
Estimated Shipment: 21-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Perform FPLC purification of poly-histidine-tagged proteins with Thermo Scientific™ HisPur Ni-NTA Superflow Agarose, a nitrilotriacetic acid (NTA) modified Superflow 6 support charged with divalent nickel (Ni+2).

Additional Information and Online Ordering

HisPur Ni-NTA Superflow Agarose is a highly crosslinked, durable resin that does not compress at flow rates used for medium- or large-scale FPLC purifications. The resin holds up well to a variety of chemicals and pH values, and is compatible with common clean-in-place procedures. Compared to cobalt and other ligands used for immobilized metal affinity chromatography (IMAC), nickel provides greater capacity for His-tagged protein purification. HisPur Ni-NTA Superflow Agarose exhibits a high dynamic binding capacity across a range of flow rates, making it an excellent choice for larger scale purifications.

Highlights:

  • High capacity – binds greater than 20mg of His-tagged GFP per mL of resin at a linear flow rate of 300cm/hour

  • High purity – provides greater than 80% purity of eluted fractions when used to purify from lysates

  • Versatile – can be used to purify proteins under native and denaturing conditions

  • Robust – highly crosslinked beads tolerate linear flow rates up to 1200cm/hour

  • Compatible – maintains function in a wide variety of chemicals and pH conditions

  • Cost effective – competitively priced resin is stable through multiple cycles of cleaning and reuse

Recommended for:

Medium- to large-scale FPLC purification of polyhistidine tagged proteins

TRUSTED_SUSTAINABILITY
Specifications

Specifications

20 mg His-Tagged GFP Binding per mL Resin
Liquid Suspension
10 mL
Agarose
Bottle
Store at 4°C
HisPur™
His-Tagged Protein
Divalent Nickel, Metal Chelate
Affinity, Agarose Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.