missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ Butyl FF Columns
Prepacked columns for convenient and fast separations
£189.00 - £405.00
Specifications
Product Type | HiTrap Butyl FF |
---|---|
For Use With (Application) | For Screening of Selectivity, Binding and Elution Conditions, as Well as Small Scale Purifications |
Height (English) | 0.984 in. |
Height (Metric) | 25 mm |
Ligand Type | Butyl |
Product Code | Brand | Bed Volume | Diameter (Metric) Inner | Quantity | Flow Rate | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bed Volume | Diameter (Metric) Inner | Quantity | Flow Rate | Price | Quantity & Availability | ||
10054244
|
Cytiva
17-1357-01 |
1 mL | 7 mm | 5 x 1 mL | < 1 mL/min |
£189.00
Pack of 5 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
11525035
|
Cytiva
17-5197-01 |
5 mL | 16 mm | 5 x 5 mL | < 5 mL/min |
£405.00
Pack of 5 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||
Descripción
- Flexible design for use with a syringe, laboratory pump or chromatography system
- Available in 1mL and 5mL sizes
- High flowrates and high capacities
- Easy scale-up achieved by connecting columns in series
- Maximum flowrates: 4mL/min. for 1mL columns and 20mL/min. for 5mL columns
Especificaciones
HiTrap Butyl FF | |
0.984 in. | |
Butyl | |
Butyl Sepharose 4 Fast Flow | |
45 to 165 μm | |
4% Cross-linked Agarose |
For Screening of Selectivity, Binding and Elution Conditions, as Well as Small Scale Purifications | |
25 mm | |
Polypropylene | |
5 bar [0.5 MPa] (70 psi) | |
3 to 13 | |
4°C to 30°C, 20% Ethanol |