missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ Capto™ S IEX Columns
Strong sulfoethyl(S) cation exchanger
£150.00 - £304.00
Specifications
Column Material | Polypropylene |
---|---|
Matrix | Highly cross-linked agarose with dextran surface extender |
For Use With (Application) | HiTrap Capto S chromatography column is prepacked with a strong cation exchange modern resin for small scale protein purification. |
Ligand Type | Sulfonate group |
Content And Storage | 4°C to 30°C, 0.2M Sodium Acetate in 20% Ethanol |
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
11733219
|
Cytiva
17-5441-23 |
5 mL | 5 x 5 mL |
£304.00
Pack of 5 |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10034484
|
Cytiva
17-5441-22 |
1 mL | 5 x 1 mL |
£150.00
Pack of 5 |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- High-throughput medium for capture and intermediate purification
- Useful for process-scale purification
- Combined properties of high binding capacity, high flowrate and low back-pressure properties reduce process cycle times and improve productivity
- Rigid agarose matrix enables high bed heights and purification of viscous samples at high flowrates
- High dynamic binding capacity is achieved through dextran surface extender coating on the agarose matrix
Specifications
Polypropylene | |
HiTrap Capto S chromatography column is prepacked with a strong cation exchange modern resin for small scale protein purification. | |
4°C to 30°C, 0.2M Sodium Acetate in 20% Ethanol | |
4 to 12 |
Highly cross-linked agarose with dextran surface extender | |
Sulfonate group | |
90 μm (d50V) |