missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ DEAE Sepharose Fast Flow IEX Columns
Weak anion exchanger for small-scale protein purifications. Cytiva Lifescience™ HiTrap™ DEAE Sepharose Fast Flow IEX Columns are convenient and rapid.
£132.00 - £290.00
Specifications
Description | HiTrap DEAE FF |
---|---|
For Use With (Application) | For method scouting, group separations, sample concentration and sample clean-up of charged biomolecules |
Content And Storage | 4°C to 30°C in 20% Ethanol |
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
10044394
|
Cytiva
17-5055-01 |
1 mL | 5 x 1 mL |
£132.00
Pack of 5 |
Estimated Shipment: 16-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11515025
|
Cytiva
17-5154-01 |
5 mL | 5 x 5 mL |
£290.00
Pack of 5 |
Estimated Shipment: 16-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Convenient for rapid separations either alone or connected in series
- Designed for use with syringe, peristaltic pump or chromatographic system
- High flowrates and good scale-up potential
Specifications
HiTrap DEAE FF | |
For method scouting, group separations, sample concentration and sample clean-up of charged biomolecules | |
4°C to 30°C in 20% Ethanol |