missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ SP Sepharose Fast Flow IEX Columns
Use for small-scale protein purifications Cytiva Life Sciences™ HiTrap™ SP Sepharose Fast Flow IEX Columns are strong cation exchanger columns for rapid separations either alone or connected in series.
£132.00 - £290.00
Specifications
Description | HiTrap SP FF |
---|---|
Content And Storage | 4°C to 30°C, 0.2M Sodium Acetate in 20% Ethanol |
Product Code | Marca | Volume (Metric) | Precio | Cantidad y disponibilidad | |||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Volume (Metric) | Precio | Cantidad y disponibilidad | |||||
10723007
|
Cytiva
17-5054-01 |
1 mL |
£132.00
Pack of 5 |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11545025
|
Cytiva
17-5157-01 |
5 mL |
£290.00
Pack of 5 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Descripción
- Convenient for rapid separations either alone or connected in series
- Designed for use with syringe, peristaltic pump or chromatographic system
- High flowrates and good scale-up potential
Especificaciones
HiTrap SP FF | |
4°C to 30°C, 0.2M Sodium Acetate in 20% Ethanol |