missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HM-200 Series Multiposition Extraction Heater

The HM-200 Series Multiposition Extraction Heater allows liquids with different boiling points to be heated next to each other.

Brand:  Cole-Parmer™ 03076-28

1954.18 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.


 View more versions of this product

Product Code. 10247524

  • £2070.00 / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Unique vented airflow ensures the case remains ''cool-to-the-touch.''
  • Heat your solutions simultaneously in each position.
  • Robust construction permits continuous operation of the mantles as required by routine extraction tests.
  • Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls.
  • The units accept round-bottom flasks ranging from 100 to 1000 mL.
  • Select an extraction heater depending on the size of your flask.
  • Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other.
  • Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).
  • The control panel is safely separated from the heating elements by a well-ventilated air space.
  • A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
  • Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.

Services

One year parts and labor

Specifications

Specifications

CE
Polypropylene housing
10.25 in.
Flasks (6 x 250 mL)
8.9 cm
230 V 50/60 Hz, 900 W (UK and EU plug)
900 W
121 cm
Ambient to 450°C
8.4 oz.
250mL (8.4 oz.)
250 mL
26 cm
3.5 in.
230 V
EME60250/CEB
47.2 in.
Heating Mantle
3.9 A
Heating solutions
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.