missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ HM-200 Series Multiposition Extraction Heater
The HM-200 Series Multiposition Extraction Heater allows liquids with different boiling points to be heated next to each other.
£1150.00 - £2360.00
Product Code | Brand | Capacity (Metric) | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | For Use With | Price | Quantity & Availability | |||||
11592684
|
Cole-Parmer™
03076-01 |
100 mL | Flasks (3 x 100 mL) |
£1150.00
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
11502694
|
Cole-Parmer™
03076-04 |
250 mL | Flasks (3 x 250 mL) |
£1265.00
Each |
In Stock
Log in to see stock. |
|||||
11512694
|
Cole-Parmer™
03076-10 |
1000 mL | Flasks (3 x 1000 mL) |
£1435.00
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
11522694
|
Cole-Parmer™
03076-25 |
6 x 100 mL |
£1895.00
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
10247524
|
Cole-Parmer™
03076-28 |
250 mL | Flasks (6 x 250 mL) |
£2096.91
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
|||||
10249004
|
Cole-Parmer™
03076-31 |
500 mL | Flasks (6 x 500 mL) |
£2360.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Unique vented airflow ensures the case remains ''cool-to-the-touch.''
- Heat your solutions simultaneously in each position.
- Robust construction permits continuous operation of the mantles as required by routine extraction tests.
- Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls.
- The units accept round-bottom flasks ranging from 100 to 1000 mL.
- Select an extraction heater depending on the size of your flask.
- Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other.
- Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).
- The control panel is safely separated from the heating elements by a well-ventilated air space.
- A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
- Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.
Warranty
One year parts and labor
Specifications
230 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ HM-200 Series Multiposition Extraction Heater