missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ PS300-B and PS200-HC Power Supplies

Large handle for easy transport

Brand:  Hoefer™ PS200HC

 View more versions of this product

Product Code. 11791799

  • £776.00 / Each
Estimated Shipment: 16-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Key Features

  • Constant voltage and constant current modes
  • Power failure detection
  • Continuous runs or 999-minute timer No adapters required when used with Hoefer equipment—recommended 4 mm plugs with fixed insulating sheaths are standard on most Hoefer equipment

Additional Features

  • Large, easy-to-read LED display Small footprint
  • Ergonomic design
  • Net Weight: 5.25 lb. (2.4 kg)
  • Mfr. No. PS300B-NA is designed for most electrophoresis techniques, including submarine gels, mini vertical gels and semidry transfers
  • Mfr. No. PS200HC-NA is designed for all electrophoretic blot transfer applications

Certifications

EN/UL 61010-1, CSA 22.2 1010.1

Specifications

Specifications

EN61010-1, UL61010-1, CSA 22.2 1010.1
0 to 999 min.
LED
4
11 in.
4.9 in.
13.1 in.
5.29 lb.
5 to 200 V 50/60 Hz
200 w
50/60 Hz
Electrophoresis and Blotting Transfer application
High Current Power Supply
80%
11 x 4.9 x 13.1 in. (28 x 12.5 x 33.5 cm)
28 cm
12.5 cm
33.5 cm
2.4 kg
5 to 200 V
2000 mA
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers