missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ Spacers for SE 600 Chroma, SE 600 Standard, or SE 400 Vertical Electrophoresis Units
Accessory parts for SE 600 Chroma SE 600 Standard or SE 400 Vertical Electrophoresis Units
£65.04 - £84.15
Specifications
For Use With (Equipment) | SE 600 Chroma, SE 600 Standard, SE 400 Vertical Electrophoresis Unit |
---|---|
Type | Spacer |
Quantity | 2/Pk. |
Length (Metric) | 16 cm |
Product Code | Brand | Thickness (English) | Thickness (Metric) | Width (Metric) | Gel Dimensions | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (English) | Thickness (Metric) | Width (Metric) | Gel Dimensions | Price | Quantity & Availability | ||
10478054
|
Hoefer™
SE6119-2-1.5 |
0.05 in. | 0.15 cm | 2 cm | 2 x 16 cm x 1.5mm |
£84.15
Pack of 2 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
13187804
|
Hoefer™
SE6119-2-1.5 |
0.05 in. | 0.15 cm | 2 cm | 2 x 16 cm x 1.5mm |
£65.04
Pack of 2 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||
10509562
|
Hoefer™
SE6119-2-1.0 |
0.03 in. | 0.1 cm | 2 cm | 2 x 16 cm x 1.0mm |
£65.04
Pack of 2 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||
12034787
|
Hoefer™
SE6118-2-1.5 |
0.05 in. | 0.15 cm | 0.1 cm | 1 x 16 cm x 1.5mm |
£65.04
Pack of 2 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||
12024717
|
Hoefer™
SE6119-2-.75 |
0.02 in. | 0.07 cm | 2 cm | 2 x 16 cm x 0.75mm |
£65.04
Pack of 2 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||
12039827
|
Hoefer™
SE6118-2-1.0 |
0.03 in. | 0.1 cm | 0.1 cm | 1 x 16 cm x 1.0mm |
£65.04
Pack of 2 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||
Description
- Ranges from 0.75 to 3.0 mm Thickness
- 8, 16 and 24 cm in Length
- 1 to 2 cm Width
- 2 Pk.
Specifications
SE 600 Chroma, SE 600 Standard, SE 400 Vertical Electrophoresis Unit | |
Spacer | |
2/Pk. | |
16 cm |