missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Holder Clamp
OHAUS™ Holder Clamp provides secure support for holding glassware at elevated positions.
Brand: OHAUS™ 30392197
23.45 GBP valid until 2024-12-31
Use promo code "23274" to get your promotional price.
Additional Details : Weight : 0.13680kg
Description
- Stainless steel is autoclavable and corrosion-resistant
- Aluminum is lightweight yet strong
- Cast iron with black enamel finish is chemical-resistant
- Available in different shapes and sizes to fit your laboratory needs
Specifications
Fixed 90° Connection Angle | |
Nickel-plated | |
1.90 in. | |
Regular |
Holder | |
Clamp, Holder, Regular, CLC-REGLRZ | |
48.30 mm | |
0 to 18 mm |