missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Holder Clamp
OHAUS™ Holder Clamp provides secure support for holding glassware at elevated positions.
£8.75 - £209.00
Product Code | Brand | Description | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Material | Price | Quantity & Availability | ||||
15702249
|
OHAUS™
30392196 |
Clamp, Holder, Jumbo, CLC-JUMBOA | Aluminum |
£36.70
Each |
In Stock
Log in to see stock. |
||||
15712249
|
OHAUS™
30392197 |
Clamp, Holder, Regular, CLC-REGLRZ | Nickel-plated |
£26.35
Each |
In Stock
Log in to see stock. |
||||
15712409
|
OHAUS™
30392357 |
Clamp, Holder, Jumbo, CLC-JUMBOS | Stainless Steel |
£62.15
Each |
In Stock
Log in to see stock. |
||||
15722279
|
OHAUS™
30392228 |
Clamp, Holder, Swivel, CLC-SWIVLS | Stainless Steel |
£84.00
Each |
In Stock
Log in to see stock. |
||||
15722299
|
OHAUS™
30392248 |
Clamp, Holder, All Position, CLC-ALLPSZ | Nickel-plated |
£56.25
Each |
In Stock
Log in to see stock. |
||||
15732269
|
OHAUS™
30392219 |
Clamp, Holder, Regular, CLC-REGLRS | Stainless Steel |
£65.35
Each |
In Stock
Log in to see stock. |
||||
15752359
|
OHAUS™
30392311 |
Clamp, Holder, Shelf Grip, CLC-SHGRPA | Aluminum |
£209.00
Each |
In Stock
Log in to see stock. |
||||
15772259
|
OHAUS™
30392213 |
Clamp, Holder, Swivel, CLC-SWIVLZ | Nickel-plated |
£28.25
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||||
15772459
|
OHAUS™
30400045 |
Clamp, Holder, Ultra Clamp, CLC-ULTRAA | Aluminum |
£85.80
Each |
In Stock
Log in to see stock. |
||||
15792239
|
OHAUS™
30392195 |
Clamp, Holder, CLC-CLMPHA | Aluminum |
£23.30
Each |
In Stock
Log in to see stock. |
||||
15792309
|
OHAUS™
30392265 |
Clamp, Holder, Universal, CLC-UNSMBA | Aluminum |
£8.75
Each |
In Stock
Log in to see stock. |
||||
Description
- Stainless steel is autoclavable and corrosion-resistant
- Aluminum is lightweight yet strong
- Cast iron with black enamel finish is chemical-resistant
- Available in different shapes and sizes to fit your laboratory needs
Specifications
Holder |