missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Holder Clamp
OHAUS™ Holder Clamp provides secure support for holding glassware at elevated positions.
Brand: OHAUS™ 30392357
58.28 GBP valid until 2024-12-31
Use promo code "23274" to get your promotional price.
Additional Details : Weight : 0.50000kg
Description
- Stainless steel is autoclavable and corrosion-resistant
- Aluminum is lightweight yet strong
- Cast iron with black enamel finish is chemical-resistant
- Available in different shapes and sizes to fit your laboratory needs
Specifications
Fixed 90° Connection Angle | |
Stainless Steel | |
2.25 in. | |
Jumbo |
Holder | |
Clamp, Holder, Jumbo, CLC-JUMBOS | |
57.20 mm | |
0 to 21 mm |