missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Holder Clamp for Fiber Optic Light Guides or LED Ring Lights
Holder Clamp to position fiber optic light guides or LED Ring Lights precisely. For use with an articulating arm (158345) and base (158 340).
Brand: SCHOTT AG Lighting and Imaging™ 158330
Additional Details : Weight : 5.00000kg
Description
- Holder clamp to position fiber optic flexible light guides or Ring Lights precisely.
- 1 x M6 hole.
- Articulating arm and base available separately.
- Holders for different size light guides and focusing lenses.
Specifications
Holder Clamp | |
5 mm | |
Stereo Microscopy Illumination | |
1 M6 hole |
0.2 in. | |
40 x 18 x 11 mm | |
Flexible Lightguides up to 5 mm dia. | |
Articulating arm 158 345 and optional a base 158 340 |