missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Holder Clamp for Fiber Optic Light Guides or LED Ring Lights
Holder Clamp to position fiber optic light guides or LED Ring Lights precisely. For use with an articulating arm (158345) and base (158 340).
£63.05 - £104.00
Specifications
Type | Holder Clamp |
---|---|
For Use With (Application) | Stereo Microscopy Illumination |
Includes | 1 M6 hole |
Required Accessories | Articulating arm 158 345 and optional a base 158 340 |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15703032
|
SCHOTT AG Lighting and Imaging™
158335 |
Flexible Lightguides 8 mm or 9mm dia. |
£76.55
1 unit |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
15793022
|
SCHOTT AG Lighting and Imaging™
158330 |
Flexible Lightguides up to 5 mm dia. |
£76.55
1 unit |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
10074540
|
SCHOTT AG Lighting and Imaging™
157430 |
Annular Ringlights (58 mm and 66 mm dia.) and Focusing Lens for Flexible Lightguide (8 mm dia.) |
£104.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
15713032
|
SCHOTT AG Lighting and Imaging™
158341 |
Focusing Lens for Flexible Lightguides up to 5 mm dia. |
£63.05
1 unit |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
15733042
|
SCHOTT AG Lighting and Imaging™
400511 |
VisiLED Brightfield Ringlights |
£80.15
1 unit |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
15743042
|
SCHOTT AG Lighting and Imaging™
400512 |
VisiLED Darkfield Ringlight S40-10D |
£104.00
1 unit |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
Description
- Holder clamp to position fiber optic flexible light guides or Ring Lights precisely.
- 1 x M6 hole.
- Articulating arm and base available separately.
- Holders for different size light guides and focusing lenses.
Specifications
Holder Clamp | |
Stereo Microscopy Illumination | |
1 M6 hole | |
Articulating arm 158 345 and optional a base 158 340 |