missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Edge™ T5600 Safety Glasses
Edge™ T5600 Safety Glasses feature a nylon frame with pivoting hinges and adjustable length curved or straight temple arms. The curved polycarbonate mono-lens with integral wraparound side shields is 4A-coated, impact- and UV-resistant, with anti-fog, anti-scratch, and anti-static properties.
Brand: Honeywell™ 908300
This item is not returnable.
View return policy
Description
- Product Type: Safety Glasses
- Material (Frame): Nylon
- Material (Lens): Polycarbonate (PC)
- Lens Treatment: 4A-Coated
- Lens Properties: Anti-Fog, Anti-Scratch, Anti-UV, Anti-Static
- UV Protection: 99% up to 365 nm
- Impact Resistance: 6 mm Steel Ball at 45 m/sec.
- Temperature Resistance: Up to 80°C
- Standards: EN 166 1F (Lens), EN 166 F (Frame)
- Weight: 32 g
Specifications
EN 166 1F (Lens), EN 166 F (Frame) | |
0.09 in. | |
Anti-fog, Anti-static, Scratch-resistant, UV-treated | |
Safety Glasses | |
Gray | |
Pivot Hinge | |
1.13 oz. | |
Nylon, Polycarbonate | |
Polycarbonate | |
99% up to 365 nm | |
Not Autoclavable |
Curved Mono-Lens | |
2.25 mm | |
Clear | |
Eye Protection | |
Edge T5600 | |
Luminous Transmittance (Nominal): 90% | |
32 g | |
Reusable | |
Nylon | |
Adjustable Length Curved or Straight Temple Arms |