missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Edge™ T5600 Safety Glasses
Edge™ T5600 Safety Glasses feature a nylon frame with pivoting hinges and adjustable length curved or straight temple arms. The curved polycarbonate mono-lens with integral wraparound side shields is 4A-coated, impact- and UV-resistant, with anti-fog, anti-scratch, and anti-static properties.
£9.50 - £33.55
Specifications
Lens Coating | Anti-fog, Anti-static, Scratch-resistant, UV-treated |
---|---|
Lens Type | Curved Mono-Lens |
Thickness (English) | 0.09 in. |
Thickness (Metric) | 2.25 mm |
Certifications/Compliance | EN 166 1F (Lens), EN 166 F (Frame) |
Product Code | Brand | Frame Color | Lens Tint | Transmittance Value | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Frame Color | Lens Tint | Transmittance Value | Price | Quantity & Availability | |||
12344719
|
Honeywell™
908310 |
Blue | Clear | Luminous Transmittance (Nominal): 90% |
£33.55
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||
12334719
|
Honeywell™
908300 |
Gray | Clear | Luminous Transmittance (Nominal): 90% |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12354719
|
Honeywell™
908301 |
Black | Smoke | Luminous Transmittance (Nominal): 10% |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Product Type: Safety Glasses
- Material (Frame): Nylon
- Material (Lens): Polycarbonate (PC)
- Lens Treatment: 4A-Coated
- Lens Properties: Anti-Fog, Anti-Scratch, Anti-UV, Anti-Static
- UV Protection: 99% up to 365 nm
- Impact Resistance: 6 mm Steel Ball at 45 m/sec.
- Temperature Resistance: Up to 80°C
- Standards: EN 166 1F (Lens), EN 166 F (Frame)
- Weight: 32 g
Specifications
Anti-fog, Anti-static, Scratch-resistant, UV-treated | |
0.09 in. | |
EN 166 1F (Lens), EN 166 F (Frame) | |
Eye Protection | |
Pivot Hinge | |
32 g | |
Polycarbonate | |
99% up to 365 nm | |
Not Autoclavable |
Curved Mono-Lens | |
2.25 mm | |
Safety Glasses | |
Edge T5600 | |
1.13 oz. | |
Reusable | |
Nylon | |
Adjustable Length Curved or Straight Temple Arms |