Learn More
Honeywell™ Valuair Half-Mask Air Purifying Respirator (APR)
Valuair Half-Mask APR features an elastomeric facepiece with soft, rounded edges and a low-profile nosepiece for low breathing resistance and eyewear compatibility. The twin filter uses a ‘click-fit’ system and the four-point harness offers secure positioning.
Brand: Honeywell™ 1001574
Code : NEW
Additional Details : Weight : 0.12060kg
Alert:
For use only with certified T-Series cartridges (standards: EN 141, EN 143). The oxygen concentration must be superior to 17%.
Description
- Material (Facepiece): Thermoplastic Elastomer
- Harness Type: Four-Point Harness
- Filter Type: Twin Filter System with Click-Fit Connection
- Cartridge Type: P3 Dust Filter, A1 Gas Filter, A1P3 Combined Filter, A2 Gas Filter, A2P3 Combined Filter, ABE1 Gas Filter, ABE1P3 Combined Filter, ABEK1 Gas Filter, ABEK1P3 Combined Filter, K1 Gas Filter, K1P3 Combined Filter
- Use with: Construction, Mechanical Engineering, Machining, Painting, Livestock and Horticulture
- Standards/Compliance: EN 140, PPE Cat III, ISO 9001/2000
Specifications
ISO 9001/2000 | |
EN 140 | |
Low Profile | |
Twin Filter System with Click-Fit Connection | |
Half-Mask Air Purifying Respirator (APR) | |
Thermoplastic Elastomer | |
P3 Dust Filter, A1 Gas Filter, A1P3 Combined Filter, A2 Gas Filter, A2P3 Combined Filter, ABE1 Gas Filter, ABE1P3 Combined Filter, ABEK1 Gas Filter, ABEK1P3 Combined Filter, K1 Gas Filter, K1P3 Combined Filter | |
1 Ea. |
PPE Cat. III | |
Navy Blue | |
Reusable | |
Thermoplastic Elastomer | |
Large | |
Construction, Mechanical Engineering, Machining, Painting, Livestock and Horticulture | |
Four-Point Harness |