missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Valuair Half-Mask Air Purifying Respirator (APR)
Valuair Half-Mask APR features an elastomeric facepiece with soft, rounded edges and a low-profile nosepiece for low breathing resistance and eyewear compatibility. The twin filter uses a ‘click-fit’ system and the four-point harness offers secure positioning.
£39.40
Specifications
Certifications/Compliance | ISO 9001/2000 |
---|---|
Certifications/Compliance (Europe) | PPE Cat. III |
Certifications (EN) | EN 140 |
Color | Navy Blue |
Design Type | Low Profile |
Alert:
For use only with certified T-Series cartridges (standards: EN 141, EN 143). The oxygen concentration must be superior to 17%.
Description
- Material (Facepiece): Thermoplastic Elastomer
- Harness Type: Four-Point Harness
- Filter Type: Twin Filter System with Click-Fit Connection
- Cartridge Type: P3 Dust Filter, A1 Gas Filter, A1P3 Combined Filter, A2 Gas Filter, A2P3 Combined Filter, ABE1 Gas Filter, ABE1P3 Combined Filter, ABEK1 Gas Filter, ABEK1P3 Combined Filter, K1 Gas Filter, K1P3 Combined Filter
- Use with: Construction, Mechanical Engineering, Machining, Painting, Livestock and Horticulture
- Standards/Compliance: EN 140, PPE Cat III, ISO 9001/2000
Specifications
ISO 9001/2000 | |
EN 140 | |
Low Profile | |
Twin Filter System with Click-Fit Connection | |
Half-Mask Air Purifying Respirator (APR) | |
Construction, Mechanical Engineering, Machining, Painting, Livestock and Horticulture | |
Four-Point Harness |
PPE Cat. III | |
Navy Blue | |
Reusable | |
Thermoplastic Elastomer | |
Thermoplastic Elastomer | |
P3 Dust Filter, A1 Gas Filter, A1P3 Combined Filter, A2 Gas Filter, A2P3 Combined Filter, ABE1 Gas Filter, ABE1P3 Combined Filter, ABEK1 Gas Filter, ABEK1P3 Combined Filter, K1 Gas Filter, K1P3 Combined Filter | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title