missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Horizontal High-Temperature Tube Furnace

High-temperature horizontal tube furnaces. High-quality insulation materials made of vacuum-formed fiber plates enable energy-saving operation and a fast heating time due to low heat storage and heat conductivity. Different gas supply systems available.

Brand:  Nabertherm™ RH152V82AN


Additional Details : Weight : 70.00000kg

 View more versions of this product

Product Code. 17378109

  • £19111.43 / Each
Estimated Shipment: 15-10-2024
to see stock.
Add to basket

Description

Description

  • Use: horizontal
  • Electrical connection: 3-phase
Specifications

Specifications

P570
150 mm
Length constant temperature ± 5 K: 50 mm
50 mm
Horizontal
Up to 1800°C
470 x 480 x 640 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers