missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Horizontal High-Temperature Tube Furnace

High-temperature horizontal tube furnaces. High-quality insulation materials made of vacuum-formed fiber plates enable energy-saving operation and a fast heating time due to low heat storage and heat conductivity. Different gas supply systems available.

Brand:  Nabertherm™ RH282V62AN


Additional Details : Weight : 90.00000kg

 View more versions of this product

Product Code. 17388109

  • £17510.92 / Each
Estimated Shipment: 15-10-2024
to see stock.
Add to basket

Description

Description

  • Use: horizontal
  • Electrical connection: 3-phase
Specifications

Specifications

P570
300 mm
Length constant temperature ± 5 K: 100 mm
80 mm
Horizontal
Up to 1600°C
620 x 550 x 640 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers