Learn More
Nabertherm™ Horizontal High-Temperature Tube Furnace
High-temperature horizontal tube furnaces. High-quality insulation materials made of vacuum-formed fiber plates enable energy-saving operation and a fast heating time due to low heat storage and heat conductivity. Different gas supply systems available.
Brand: Nabertherm™ 001484450
Code : NEW
Additional Details : Weight : 110.00000kg
Description
- Use: horizontal
- Electrical connection: 3-phase
Specifications
P470 | |
1600°C | |
920 x 550 x 640 mm |
600 mm | |
Length constant temperature ± 5 K: 200 mm | |
120 mm |