missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Horizontal High-Temperature Tube Furnace
High-temperature horizontal tube furnaces. High-quality insulation materials made of vacuum-formed fiber plates enable energy-saving operation and a fast heating time due to low heat storage and heat conductivity. Different gas supply systems available.
£13872.00 - £25913.10
Product Code | Brand | Dimensions (L x W x H) Exterior | Temperature (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) Exterior | Temperature (Metric) | Price | Quantity & Availability | ||||
15581012
|
Nabertherm™
001484410 |
470 x 480 x 640 mm | 1600°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15591012
|
Nabertherm™
001484430 |
620 x 550 x 640 mm | 1600°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15501022
|
Nabertherm™
001484450 |
920 x 550 x 640 mm | 1600°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15511022
|
Nabertherm™
001484510 |
470 x 480 x 640 mm | 1700°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15521022
|
Nabertherm™
001484550 |
920 x 550 x 640 mm | 1700°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15531022
|
Nabertherm™
001484610 |
470 x 480 x 640 mm | 1800°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15551022
|
Nabertherm™
001484650 |
920 x 550 x 640 mm | 1800°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Use: horizontal
- Electrical connection: 3-phase
Specifications
P470 |