missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ HP35 Disposable Microtome Blades
Epredia™ HP35 microtome blades are coated for reliable and thin sectioning.
£116.27 - £324.00
Specifications
Product Type | High Profile Blade |
---|---|
Profile | High |
For Use With (Application) | Designed for high-quality thin sectioning |
Disposable | Single-use |
Cutting Angle | 35° |
Product Code | Brand | Coating | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Coating | Price | Quantity & Availability | |||||
11912355
|
Epredia™
3150734 |
Coated |
£324.00
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12627906
|
Epredia™
3152735 |
None |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- High-profile
- Increased durability
Specifications
High Profile Blade | |
Designed for high-quality thin sectioning | |
35° | |
0.31 mm |
High | |
Single-use | |
0.01 in. |