missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT HPLC Suction Filters
Suction filters for use with HPLC instruments.
£55.15 - £77.25
Specifications
Diameter (Metric) Outer | 3.2 mm |
---|---|
Type | HPLC Suction Filter |
For Use With (Equipment) | HPLC Instrument |
Quantity | 5 Pk. |
Product Code | Brand | Material | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Pore Size | Price | Quantity & Availability | ||||
10327443
|
SCAT
300022 |
PFTE, PFA | 10 μm |
£77.25
Pack of 5 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
10629353
|
SCAT
300021 |
UHMW-PE | 20 μm |
£55.15
Pack of 5 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
Description
Be prepared for HPLC with these SCAT™ suction filters.
Specifications
3.2 mm | |
HPLC Suction Filter | |
HPLC Instrument | |
5 Pk. |