missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Hybridization Oven Bottles and Accessories
£65.35 - £367.00
Specifications
For Use With (Application) | DNA, RNA, or protein identification |
---|---|
For Use With (Equipment) | UVP hybridization ovens |
Product Code | Brand | Product Type | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Material | Price | Quantity & Availability | ||||
11788261
|
UVP
98-0067-03 |
Rocker Tray | Stainless Steel |
£328.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
12863396
|
UVP
76-0075-01 |
Carousel Kit | Borosilicate Glass |
£140.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
11778231
|
UVP
07-0194-02 |
Hybridization Bottle (30 cm L) | Borosilicate Glass |
£78.85
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
12893396
|
UVP
76-0089-01 |
Acrylic Carousel (for upper chamber) | Borosilicate Glass |
£367.00
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
11768231
|
UVP
07-0194-01 |
Hybridization Bottle (15 cm L) | Borosilicate Glass |
£65.35
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
Specifications
DNA, RNA, or protein identification | |
UVP hybridization ovens |