missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ AdvanceSTEM™ Cell Culture Media
Brand: Cytiva SH30824.01
69.08 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 85
Additional Details : Weight : 1.00000kg
Description
Support the growth of embryonic cell cultures with HyClone™ AdvanceSTEM™ Cell Culture Media.
Specifications
Store at 2° to 8°C away from light | |
Embryonic Stem Cells (ESCs), Induced Pluripotent Stem Cells (iPSCs) | |
Stem Cell Media | |
Glucose | |
500 mL |
AdvanceSTEM DMEM4SC with 4500mg/L Glucose, without L-glutamine and Sodium Pyruvate | |
Liquid | |
Sterile-filtered | |
No Glutamine, No Sodium Pyruvate |